3/4 in. Zinc Plated Carbon Steel MPT x GHT King Combination Nipple
3/4 in. Zinc Plated Carbon Steel MPT x GHT King Combination Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 3-3/100
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889326824