This product requires certification to purchase.

3/4 x 1/8 in. Threaded 150# 304 SP114 Stainless Steel Reducing Coupling

FNW®

3/4 x 1/8 in. Threaded 150# 304 SP114 Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS4CTCSP114FA
  • Item #1289439
  • Manufacturer Part #M412-1202
3.3 out of 5 Customer Rating
Brand image
FNW®

3/4 x 1/8 in. Threaded 150# 304 SP114 Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS4CTCSP114FA
  • Item #1289439
  • Manufacturer Part #M412-1202
3.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
1/8 in
Fitting Sizes
3/4 in x 1/8 in
Length
1-1/2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Reducer
Material
Stainless Steel
Material Type
304, 304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-351 Grade CF8
MSS
MSS SP-114
Origin
Global
UPC
671404101718