This product requires certification to purchase.

3/8 in. 0.89 OD Threaded 150# 304 Stainless Steel Coupling

FNW®

3/8 in. 0.89 OD Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC89C
  • Item #4344902
  • Manufacturer Part #IS4CTC89C
5 out of 5 Customer Rating
Brand image
FNW®

3/8 in. 0.89 OD Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC89C
  • Item #4344902
  • Manufacturer Part #IS4CTC89C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
199242102723