3/8 in. Stainless Steel 316 Malleable Iron Beam Clamp
3/8 in. Stainless Steel 316 Malleable Iron Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Stainless Steel 316
- FM Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 1-7/8 in
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.50 in
- UL Listed:
- No
- UPC:
- 781889374054
- Width:
- 2-1/16 in
- Work Load Limit:
- 525 lb