3 316 L Clamp 45 LATERAL #7
3 316 L Clamp 45 LATERAL #7
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316L