This product requires certification to purchase.

3 in Carbon Steel Full Port FPT 1000# Ball Valve

You last purchased this on
 
FNW®

3 in Carbon Steel Full Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW311AM
  • Item #4106057
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in Carbon Steel Full Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW311AM
  • Item #4106057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 in. carbon steel ball valve
  • End Connections: Threaded
  • Valve Length: 8.07017543859649 in.
  • Valve Pressure Class: 1000#
  • Recommended Application: Steam, water
  • Stainless steel ball
  • Adjustable packing
  • Vented ball
  • Manufactured silicone-free
  • Stainless steel handle with vinyl grip
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-216
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
8-4/57 in
MSS:
MSS SP-110
Material:
Carbon Steel
Pressure - High:
1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve