This product requires certification to purchase.

3 in. Brass Male Adapter x MPT

FNW®

3 in. Brass Male Adapter x MPT

  • Fast #
  • Part #FNWCGFBRM
  • Item #7338197
  • Manufacturer Part #FNWCGFBRM
5 out of 5 Customer Rating
Brand image
FNW®

3 in. Brass Male Adapter x MPT

  • Fast #
  • Part #FNWCGFBRM
  • Item #7338197
  • Manufacturer Part #FNWCGFBRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
MPT
End Connections:
Adapter x MPT
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-49/50
Material:
Brass
Material Type:
C38500
NSF Certified:
No
Pressure - Maximum:
125 psi
UPC:
781889326985