This product requires certification to purchase.

3 in. Butterfly Valve Buna Seat Repair Part

FNW®

3 in. Butterfly Valve Buna Seat Repair Part

  • Fast #
  • Part #FNWB731M
  • Item #1846626
  • Manufacturer Part #B731
4 out of 5 Customer Rating
Brand image
FNW®

3 in. Butterfly Valve Buna Seat Repair Part

  • Fast #
  • Part #FNWB731M
  • Item #1846626
  • Manufacturer Part #B731
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cartridge style seat permits easy change without special tools
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
255 psi
Valve Size
3 in
Characteristics & Features
Brand Model Compatibility
731 Butterfly Valve
Handle Type
Locking Lever
Material
Rubber
Material Type
Buna-N
Valve Seat Material
Buna-N
Electrical & Operational Information
Maximum Temperature
194
Warranty & Product Information
ASTM
ASTM A-126, ASTM A-351
FM Approved
No
GSA Approved
No
MSS
MSS SP-61
NSF Certified
No
Product Type
Seat
Recommended Valve Application
Chemical, Petrochemical
UPC
781889257111