3 in. EPDM Replacement O-Ring for Ball Valve
Figure 340NA / 350NA 3 in. EPDM Replacement O-Ring for Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement Parts
Specifications
- Collection:
- Figure 340NA / 350NA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Material Type:
- EPDM
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889903186
- Valve Size:
- 3 in