This product requires certification to purchase.

3 in. IPS 150# Ductile Iron Back-Up Flange

This product has been replaced by

FNW® 2-Piece Ductile Iron Back-Up Flange
FNW® 3 in. IPS 150# 2-Piece Ductile Iron Back-Up Flange
Manufacturer Part #FNW74NM
FNW®

3 in. IPS 150# Ductile Iron Back-Up Flange

  • Fast #
  • Part #FNW74AM
  • Item #7203059
  • Manufacturer Part #FNW74AM
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 2-Piece Ductile Iron Back-Up Flange
FNW® 3 in. IPS 150# 2-Piece Ductile Iron Back-Up Flange
Manufacturer Part #FNW74NM
FNW®

3 in. IPS 150# Ductile Iron Back-Up Flange

  • Fast #
  • Part #FNW74AM
  • Item #7203059
  • Manufacturer Part #FNW74AM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 150# flange drilling
  • Cast ductile iron
  • Tensile strength 65 KSI minimum
  • Yield strength 45 KSI minimum
  • Elongation 12% minimum
  • Aquatherm ductile iron Backup flanges
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Epoxy
Flange Type
Backup
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536
FM Approved
No
ISO
ISO 1083
NSF Certified
No
UL Listed
No
UPC
781889315088