3 in. PVC End Cap in Grey

You last purchased this on
 
FNW®

3 in. PVC End Cap in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3 in. PVC End Cap in Grey

  • Fast #
  • Part #FNW340NAECM
  • Item #9924668
  • Manufacturer Part #FNW340NAECM
5 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Replacement Parts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 16, ANSI 372
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
122
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
FNW340NAECM