This product requires certification to purchase.

3 in. PVC Socket Weld End Cap for FNW340NA

FNW®

Figure 340NA 3 in. PVC Socket Weld End Cap for FNW340NA

  • Fast #
  • Part #FNW340NAECSWM
  • Item #9924677
  • Manufacturer Part #FNW340NAECSWM
5 out of 5 Customer Rating
Brand image
FNW®

Figure 340NA 3 in. PVC Socket Weld End Cap for FNW340NA

  • Fast #
  • Part #FNW340NAECSWM
  • Item #9924677
  • Manufacturer Part #FNW340NAECSWM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Dallas, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement Parts
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 16, ANSI 372
Collection:
Figure 340NA
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
122
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
781889903094