3 in. Seat Kit Gum Rubber Valve Repair Kit
3 in. Seat Kit Gum Rubber Valve Repair Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bidirectional shutoff
- Replaceable “Pop In” seats install easily with valve in open position
- Economical cast body, yoke, & packing gland
- Thrust ball bearing yoke bushing (6” & larger)
- Gum rubber seat, standard (Viton® optional)
- Bonnet less, outside screw & yoke with stem cover and stem boot
- Bottom splash guard with clean out, standard
- For applications up to 100 psi CWP
- Available in sizes from 3” to 30"
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
Specifications
- Brand Model Compatibility:
- 60R
- Material:
- Gum Rubber
- Product Type:
- Seat Kit
- UPC:
- 781889322253
- Valve Size:
- 3 in