3 in. White Clamp Buna-D Gasket
3 in. White Clamp Buna-D Gasket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Ferrule, Long, Sanitary
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- UL Listed:
- No