3 x 1-1/4 in. Threaded 150# 304 Stainless Steel Reducing Bushing
3 x 1-1/4 in. Threaded 150# 304 Stainless Steel Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 1-1/4 in
- Origin:
- Global
- UPC:
- 199242098880