3/4 in. Zinc Plated Standard Duty Felt Lined Clevis Hanger
Figure 7007Z 3/4 in. Zinc Plated Standard Duty Felt Lined Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 76-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard Duty
- Felt layer creates a barrier that reduces vibration and sound
- Zinc Plated (Galvanized)
Specifications
- Application:
- Standard Duty
- Coating:
- Zinc Plated
- Collection:
- Figure 7007Z
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-2/7
- MSS:
- MSS SP-58 Type 1
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 781889399132
- Work Load Limit:
- 610