30 in. Ductile Iron Galvanized IPS Back-Up Flange
30 in. Ductile Iron Galvanized IPS Back-Up Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 150# drilling
- Lightweight pattern
- Tensile strength 65 KSI minimum
- Yield strength 45 KSI minimum
- Elongation 12% minimum
- Backup flange
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No