This product requires certification to purchase.

3/4 - 1 in. Memory Stop for 420 and 421 Ball Valve

FNW®

3/4 - 1 in. Memory Stop for 420 and 421 Ball Valve

  • Fast #
  • Part #FNW420MSKFG
  • Item #3289660
  • Manufacturer Part #FNW420MSKFG
4.1 out of 5 Customer Rating
Brand image
FNW®

3/4 - 1 in. Memory Stop for 420 and 421 Ball Valve

  • Fast #
  • Part #FNW420MSKFG
  • Item #3289660
  • Manufacturer Part #FNW420MSKFG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 476 Case: 476 Pallet: 16660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

Brand Model Compatibility:
420 Ball Valve
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Type:
Lever
MSS:
MSS SP-110
Material:
Brass
NSF Certified:
No
Product Type:
Memory Stop
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
781889139363
Valve Port Opening:
Full Port
Valve Size:
3/4 in - 1 in
Valve Stem:
Blowout-proof