3/4 in. Locking Handle Kit for 260A Ball Valve
3/4 in. Locking Handle Kit for 260A Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16259-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- Brand Model Compatibility:
- Figure 260A
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UPC:
- 781889284117
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in