1/2 in. PVC NPT x Socket Weld True Union Ball Check Valve
Figure 345A 1/2 in. PVC NPT x Socket Weld True Union Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Machined & tumbled ball for hermetic seal
- Easy maintenance
- Valve Length: 4.094 in.
- Maximum Temperature: 122 degrees (F)
- Valve Pressure Class: 150#
- Recommended Application: Water
- ANSI B1.20.1
- 5 PSI minimum shutoff
- For vertical and horizontal installation
- With flow direction arrow
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASTM:
- ASTM D-1784, ASTM D-2464
- Collection:
- Figure 345A
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-13/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Liquid, Gas
- UL Listed:
- No
- UPC:
- 781889370278
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball-check
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- FPM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.44 lb
- Width:
- 2-13/100 in