1/2 in. PVC NPT x Sweat Check Valve
This product has been replaced by
Manufacturer Part #FNW345AED
345 1/2 in. PVC NPT x Sweat Check Valve
Product Details
Product Details
- Machined & tumbled ball for hermetic seal
- Easy maintenance
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2464
- Collection:
- 345
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- Installation Type:
- Horizontal, Vertical
- Length:
- 3-13/25
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 781889113431
- Valve Body Material:
- PVC
- Valve Disc Material:
- UPVC
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve