1-1/4 in. CPVC NPT x Socket Weld Check Valve
355 1-1/4 in. CPVC NPT x Socket Weld Check Valve
Frequently Purchased Together
Product Details
- End Connections: NPT x SWT
- Valve Length: 6.16 in.
- 1-1/4 in. cpvc ball check valve
- Easy maintenance
- ANSI B1.20.1
- Machined & tumbled ball for hermetic seal
- Recommended Application: Water
- Valve Pressure Class: 150#
- With flow direction arrow
- For vertical and horizontal installation
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASTM:
- ASTM D-1784, ASTM D-2464
- Clean Bagged:
- No
- Collection:
- 355
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-4/25 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 194
- Minimum Temperature:
- 32
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 194 Deg F
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Check Valve
- WaterSense Labeled:
- No
- Weight:
- 2.54 lb
- Width:
- 3-21/25 in