1-1/2 in. CPVC NPT x Socket Weld True Union Ball Check Valve
Figure 355A 1-1/2 in. CPVC NPT x Socket Weld True Union Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2 in. cpvc ball check valve
- End Connections: NPT x SWT
- Valve Length: 6.6 in.
- Valve Pressure Class: 150#
- Recommended Application: Water
- ANSI B1.20.1
- Machined & tumbled ball for hermetic seal
- Easy maintenance
- For vertical and horizontal installation
- With flow direction arrow
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASTM:
- ASTM D-1784, ASTM D-2464
- Collection:
- Figure 355A
- End Connection 1:
- NPT
- End Connection 2:
- Sweat
- End Connections:
- NPT x Sweat
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-3/5 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 194
- Minimum Temperature:
- 32
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 781889370605
- Valve Body Material:
- CPVC
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- FPM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 2.54 lb
- Width:
- 3-21/25 in