This product requires certification to purchase.

4 in. Brass Male Adapter x FPT

FNW®

4 in. Brass Male Adapter x FPT

  • Fast #
  • Part #FNWCGABRP
  • Item #7338191
  • Manufacturer Part #FNWCGABRP
5 out of 5 Customer Rating
Brand image
FNW®

4 in. Brass Male Adapter x FPT

  • Fast #
  • Part #FNWCGABRP
  • Item #7338191
  • Manufacturer Part #FNWCGABRP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FPT
End Connections
Adapter x FPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
2-47/50 in
Pressure - Maximum
100 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Material Type
C38500
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UPC
781889326923