This product requires certification to purchase.

4 in. 300# Non-Asbestos 1/16 in. Ring Gasket

FNW®

Figure NA 4 in. 300# Non-Asbestos 1/16 in. Ring Gasket

  • Fast #
  • Part #FNWNA3RG116P
  • Item #3971807
  • Manufacturer Part #701228
5 out of 5 Customer Rating
Brand image
FNW®

Figure NA 4 in. 300# Non-Asbestos 1/16 in. Ring Gasket

  • Fast #
  • Part #FNWNA3RG116P
  • Item #3971807
  • Manufacturer Part #701228
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 23080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufactured from compressed non-asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Color finish green
  • Pressure class 300
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASME:
ASME B16.21, ASME B16.5
Collection:
Figure NA
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
4 in
Fitting Type:
Gasket
Flange Type:
Ring Type Joint
Lead Law Compliance Level:
Compliant Not Certified
Material:
Aramid Fiber
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Thickness:
0.0625 in
UPC:
543743030458