This product requires certification to purchase.

4 in. PTFE Valve Repair Kit

FNW®

4 in. PTFE Valve Repair Kit

  • Fast #
  • Part #FNW500BRKTFMP
  • Item #7209565
  • Manufacturer Part #FNW500BRKTFMP
4.1 out of 5 Customer Rating
Brand image
FNW®

4 in. PTFE Valve Repair Kit

  • Fast #
  • Part #FNW500BRKTFMP
  • Item #7209565
  • Manufacturer Part #FNW500BRKTFMP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blowout proof stem
  • Investment cast body
  • Adjustable packing
  • Actuator mounting pad
  • Manufactured silicone-free
  • Anti-static design
  • Stainless steel trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9 in
Valve Size
4 in
Characteristics & Features
Brand Model Compatibility
500B Ball Valve
Material
Plastic
Material Type
PTFE
Valve Body Material
Stainless Steel
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Warranty & Product Information
ANSI
ANSI B16.5
ASME
ASME B16.34, ASME B16.5
FM Approved
No
ISO
ISO 5211
NSF Certified
No
Product Type
Valve Repair Kit
UL Listed
No
UPC
781889316023