4 in. PTFE Valve Repair Kit
4 in. PTFE Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 9-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Blowout proof stem
- Investment cast body
- Adjustable packing
- Actuator mounting pad
- Manufactured silicone-free
- Anti-static design
- Stainless steel trim
Specifications
- Brand Model Compatibility:
- 500C Ball Valve
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Valve Repair Kit
- UPC:
- 781889340806
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in