This product requires certification to purchase.

4 in. Seat Kit Gum Rubber Valve Repair Kit

FNW®

4 in. Seat Kit Gum Rubber Valve Repair Kit

  • Fast #
  • Part #FNW60RGRP
  • Item #1773009
  • Manufacturer Part #KG60R
3.4 out of 5 Customer Rating
Brand image
FNW®

4 in. Seat Kit Gum Rubber Valve Repair Kit

  • Fast #
  • Part #FNW60RGRP
  • Item #1773009
  • Manufacturer Part #KG60R
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bidirectional shutoff
  • Replaceable “Pop In” seats install easily with valve in open position
  • Economical cast body, yoke, & packing gland
  • Thrust ball bearing yoke bushing (6” & larger)
  • Gum rubber seat, standard (Viton® optional)
  • Bonnet less, outside screw & yoke with stem cover and stem boot
  • Bottom splash guard with clean out, standard
  • For applications up to 100 psi CWP
  • Available in sizes from 3” to 30"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

Brand Model Compatibility:
60R
Material:
Gum Rubber
Product Type:
Seat Kit
UPC:
781889322321
Valve Size:
4 in