4 in. Unplated Carbon Steel Bevel x GHT King Combination Nipple
4 in. Unplated Carbon Steel Bevel x GHT King Combination Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Specifications
- Application:
- Residential
- End Connection 1:
- Beveled
- End Connection 2:
- GHT
- End Connections:
- Beveled x GHT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 7-17/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 781889326619