2 in. Stainless Steel Flanged Globe Valve
This product has been replaced by
Manufacturer Part #FNW4615K
461A 2 in. Stainless Steel Flanged Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design per API 603
- Pressure tested per API 598
- Stainless Steel
- 150#
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 598, API 603
- ASTM:
- ASTM A-351
- Collection:
- 461A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 1500
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- UPC:
- 781889243800
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve