This product requires certification to purchase.

5/2 Solenoid Valve 120V AC

FNW®

5/2 Solenoid Valve 120V AC

  • Fast #
  • Part #FNW4212WL01M1A
  • Item #12052384
  • Manufacturer Part #L45-097-AAC1-X
5 out of 5 Customer Rating
Brand image
FNW®

5/2 Solenoid Valve 120V AC

  • Fast #
  • Part #FNW4212WL01M1A
  • Item #12052384
  • Manufacturer Part #L45-097-AAC1-X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact Design - Balanced spool construction
  • Inline construction
  • Solenoid Pilot uses full air line pressure to shift the valve
  • Weather-Proof Coil
  • Manual Override - Allows the solenoid valve to be used manually in case of electrical failure, or for quick cycle testing
  • 5/2-Way, Single Solenoid
  • Requires Certification

Documents


Specifications

Manual Override:
Yes
Media:
Air
Mount Type:
Inline
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
FNW4212WL01M1A
UPC:
199242063710
Valve Body Material:
Aluminum
Valve Size:
1/2 in
Valve Type:
Directional Control Valve
Volts:
120VAC
Watts:
4.8 W