5/2 Solenoid Valve 24V DC
5/2 Solenoid Valve 24V DC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact Design - Balanced spool construction
- Inline construction
- Solenoid Pilot uses full air line pressure to shift the valve
- Explosion-Proof Coil - CSA / FM
- Manual Override - Allows the solenoid valve to be used manually in case of electrical failure, or for quick cycle testing
- 5/2-Way, Single Solenoid
Documents
Specifications
- FM Approved:
- Yes
- Manual Override:
- Yes
- Media:
- Air
- Mount Type:
- Inline
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FNW4238XL01M2D
- UPC:
- 199242063826
- Valve Body Material:
- Aluminum
- Valve Size:
- 3/8 in
- Valve Type:
- Directional Control Valve
- Volts:
- 24VDC
- Watts:
- 4.5 W