5/8 x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 600)
5/8 x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 600)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 5/8
- Diameter - Inside 2:
- 69/100
- Diameter - Outside:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 600
- Product Type:
- Washer
- Size:
- 5/8 x 1-3/4 in
- Thickness:
- 0.16 in
- UL Listed:
- No
- UPC:
- 781889373040