This product requires certification to purchase.

6 in. Aluminum Dust Plug

FNW®

6 in. Aluminum Dust Plug

  • Fast #
  • Part #FNWCGDPALU
  • Item #7241779
  • Manufacturer Part #FNWCGDPALU
4.4 out of 5 Customer Rating
Brand image
FNW®

6 in. Aluminum Dust Plug

  • Fast #
  • Part #FNWCGDPALU
  • Item #7241779
  • Manufacturer Part #FNWCGDPALU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification

Specifications

End Connection 1:
Coupler
End Connections:
Coupler
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug
Material:
Aluminum
Material Type:
A356-T6
Pressure - Maximum:
75 psi
UPC:
781889320341