6 in. Carbon Steel Replacement T-Handle for 500B Series Ball Valves
6 in. Carbon Steel Replacement T-Handle for 500B Series Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-216 WCB
- Brand Model Compatibility:
- Figure 500B
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Carbon Steel
- Handle Type:
- T-handle
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889352465
- Valve Size:
- 6 in