This product requires certification to purchase.

6 in. Flange Single Sphere Flexible Connector 6 in. Length

This product has been replaced by

6 in. x 6 in. Single Sphere Flexible Connector
FNW® 6 x 6 in. Single Sphere Flexible Connector
Manufacturer Part #FNW40AU
FNW®

6 in. Flange Single Sphere Flexible Connector 6 in. Length

  • Fast #
  • Part #FNW40U
  • Item #2168680
  • Manufacturer Part #AMS-206
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

6 in. x 6 in. Single Sphere Flexible Connector
FNW® 6 x 6 in. Single Sphere Flexible Connector
Manufacturer Part #FNW40AU
FNW®

6 in. Flange Single Sphere Flexible Connector 6 in. Length

  • Fast #
  • Part #FNW40U
  • Item #2168680
  • Manufacturer Part #AMS-206
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 66
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 232 psi working pressure
  • The spherical shape is stronger than cylindrical elastomer connectors and disperses pressure evenly over a larger surface area
  • Single sphere flexible connectors are suitable for pressure and vacuum services
  • The streamline shape also reduces turbulence and sediment build-up and lessens deformation while under pressure
  • The elastomer allows greater movements in the axial, elongation, lateral, and angular directions and provides a wide service range due to its chemical resistance characteristics
  • EPDM elastomer sleeve
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Carbon Steel
Maximum Temperature:
194
Minimum Temperature:
-4
Temperature Range:
-4 to 194 Deg F
UPC:
781889080405