This product requires certification to purchase.

6 in. Zinc Plated Standard Duty Clevis Hanger with Shield

FNW®

Figure 7009Z 6 in. Zinc Plated Standard Duty Clevis Hanger with Shield

  • Fast #
  • Part #FNW7009Z0600
  • Item #8465541
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7009Z 6 in. Zinc Plated Standard Duty Clevis Hanger with Shield

  • Fast #
  • Part #FNW7009Z0600
  • Item #8465541
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Figure 7009Z
Fits Pipe Size:
6 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/4 in