6 x 4 x 10-1/2 in. Pipe Supports
6 x 4 x 10-1/2 in. Pipe Supports
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- UV and weather resistant
- Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926
- Ethafoam® 400 plank closed cell medium density black polyethylene foam
Specifications
- ASTM:
- ASTM A-653
- Adjustable:
- No
- Application:
- Rooftop, Raised Floor
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in
- Work Load Limit:
- 50 lb