3 in. Stainless Steel Resilient Seated Bidirectional Lug Knife Gate Valve
This product has been replaced by
Manufacturer Part #FNW78RSBN16HWM
6800 Series 3 in. Stainless Steel Resilient Seated Bidirectional Lug Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bidirectional bubble-tight shutoff and resilient seated
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off or coming loose
- Stainless steel needle bearings reduce hand wheel rim pull force
- Stainless steel hardware
- Aluminum-bronze thrust components for anti-galling operation
- Grease fitting for maintaining smooth drive sleeve operation
- Cast stainless steel yoke arms provide optimum flexural rigidity
- Stainless steel position indication arrow is standard
- Bonnetless, outside screw and yoke
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 2 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 176
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Petroleum
- UPC:
- 781889249574
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve