7/8 in. Insulation Coupling for 1/2 in. Wall Thickness
Figure 7898 7/8 in. Insulation Coupling for 1/2 in. Wall Thickness
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with elastomeric insulation
Specifications
- Collection:
- Figure 7898
- Fits Pipe Size:
- 7/8 in
- Insulation Thickness:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Elastomer
- Thickness:
- 1/2 in
- UL Listed:
- No
- UPC:
- 781889324240