This product requires certification to purchase.

7/8 in. Threaded Rod Coupling (4 Pack)

FNW®

7/8 in. Threaded Rod Coupling (4 Pack)

  • Fast #
  • Part #FNWRCZ78
  • Item #7485881
  • Manufacturer Part #FNWRCZ78
5 out of 5 Customer Rating
Brand image
FNW®

7/8 in. Threaded Rod Coupling (4 Pack)

  • Fast #
  • Part #FNWRCZ78
  • Item #7485881
  • Manufacturer Part #FNWRCZ78
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 675
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc coated for rust protection
  • Made in China
  • Dimensions to ASME B18.2.2
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Manufactured from carbon steel
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
7/8 in
Diameter - Outside
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
7/8 in
Length
2-1/2 in
Package Quantity
Pack of 4
Characteristics & Features
Coating
Zinc
Color Finish Name
Zinc
Material
Carbon Steel
Thread Handing
Right
Warranty & Product Information
ASTM
ASTM F-1941, ASTM F-1941M
Product Type
Threaded Rod Coupling
UPC
781889332849