7/8 x 6 in. B7 Stud With 2H Hex Nuts
7/8 x 6 in. B7 Stud With 2H Hex Nuts
Product Details
Product Details
- Full threaded rod stud bolt
- Chamfered flat faced ends manufactured from chromium-molybdenum ferritic alloy steel
- Grade 2H heavy hex single-chamfered with bottom washer face nut
- Plain finish coated with light protective oil
- Right hand threads
- Heat treated
- Manufacturer identification and grade marks on all stocked studs and nuts
- Studs and nuts are heat code traceable
- Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
Documents
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A193 Grade B7
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Drive Type:
- Hex
- Grade:
- B7;2H
- Length:
- 6
- Material:
- Carbon Steel
- Product Type:
- Stud Bolt
- Strength Rating:
- 125
- Thread Handing:
- Right
- Thread Length:
- 6
- UPC:
- 781889233795
- Weight:
- 1.48
- Width:
- 1-7/16