This product requires certification to purchase.

6 in. Cast Iron EPDM Gear Operated Wafer Butterfly Valve

FNW®

711 Series 6 in. Cast Iron EPDM Gear Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW711EGU
  • Item #3916510
  • Manufacturer Part #FNW711EGU
4.2 out of 5 Customer Rating
Brand image
FNW®

711 Series 6 in. Cast Iron EPDM Gear Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW711EGU
  • Item #3916510
  • Manufacturer Part #FNW711EGU
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resilient seated butterfly valve
  • Designed for 125/150 lbs flanges
  • Standard aluminum-bronze disc
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength 2-piece stem eliminates taper pins and disc screws from flow path
  • Cartridge style seat permits easy change without special tools
  • Molded o-ring eliminates the need for flange gasket
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Low maintenance design
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
15-11/50 in
Length
2-1/5 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
6 in
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
711 Series
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Wafer
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-22
Warranty & Product Information
ANSI
ANSI B16.1, ANSI 61, ANSI 372
API
API 598, API 609A
ASTM
ASTM A126
CSA Certified
CSA 61
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-61, MSS SP-67
NSF
NSF 61-G, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
781889203507