This product requires certification to purchase.

10 in. Ductile Iron FKM Gear Operated Lug Butterfly Valve

FNW®

732 Series 10 in. Ductile Iron FKM Gear Operated Lug Butterfly Valve

  • Fast #
  • Part #FNW732VG10
  • Item #2168268
  • Manufacturer Part #732VG 10
4 out of 5 Customer Rating
Brand image
FNW®

732 Series 10 in. Ductile Iron FKM Gear Operated Lug Butterfly Valve

  • Fast #
  • Part #FNW732VG10
  • Item #2168268
  • Manufacturer Part #732VG 10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resilient seated butterfly valve
  • Designed for 125/150 lbs flanges
  • Standard 316ss disc and stem offers superior strength and chemical resistance
  • Ribbed 1-piece body for high strength and minimum weight
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Cartridge style seat permits easy change without special tools
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
  • Low maintenance design
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
20-17/63 in
Length
2-17/25 in
Pressure Class
255#
Pressure - Maximum
255 psi
Valve Size
10 in
Characteristics & Features
Coating
Epoxy
Collection
732 Series
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
FKM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
320
Minimum Temperature
-14
Warranty & Product Information
ANSI
ANSI B16.1
API
API 609A
ASTM
ASTM A536
FM Approved
No
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-61, MSS SP-67
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
781889132432