36 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve
752 Series 36 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resilient seated butterfly valve
- Designed for 125/150 lbs flanges
- Bi-directional bubble tight shut-off
- Cartridge seat design
- High strength stainless steel taper pins securing disc to stem
- Primary & secondary seals (interference fit of disc to seat and stem through seat)
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536
- Collection:
- 752 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 58-39/47 in
- Length:
- 8 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 194
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear
- Valve Seat Material:
- EPDM
- Valve Size:
- 36 in
- Valve Type:
- Butterfly Valve