This product requires certification to purchase.

8 Ductile Iron Stainless Steel 316 LUG OS&Y KGV 6 Cylinder

FNW®

8 Ductile Iron Stainless Steel 316 LUG OS&Y KGV 6 Cylinder

  • Fast #
  • Part #FNW62BXU
  • Item #529323
  • Manufacturer Part #62B
3.3 out of 5 Customer Rating
Brand image
FNW®

8 Ductile Iron Stainless Steel 316 LUG OS&Y KGV 6 Cylinder

  • Fast #
  • Part #FNW62BXU
  • Item #529323
  • Manufacturer Part #62B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unidirectional shutoff
  • Stainless Steel Lined Ductile Iron body
  • Cast Iron hand wheel
  • Bonnetless, outside screw and yoke
  • Smooth flow, non-clogging step seat design
  • Corrosion resistant stainless impregnated coating
  • Application pulp, paper, chemical, mining, petroleum
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
2-3/4 in
MSS:
MSS SP-81
Maximum Temperature:
425
Recommended Valve Application:
Chemical, Petroleum
UPC:
781889092552
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Knife Gate Valve