This product requires certification to purchase.

8 in. Lever Handle Kit for 731 Control Lever

FNW®

8 in. Lever Handle Kit for 731 Control Lever

  • Fast #
  • Part #FNW731HKX
  • Item #3608960
  • Manufacturer Part #HK731X
5 out of 5 Customer Rating
Brand image
FNW®

8 in. Lever Handle Kit for 731 Control Lever

  • Fast #
  • Part #FNW731HKX
  • Item #3608960
  • Manufacturer Part #HK731X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 581
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement handle kit
  • Requires Certification
Dimensions & Measurements
Valve Size
8 in
Characteristics & Features
Brand Model Compatibility
Figure 731
Handle Material
Malleable Iron
Handle Type
Lever
Number of Handles
Single Handle
Valve Operator
Lever Handle
Warranty & Product Information
FM Approved
No
GSA Approved
No
ISO
ISO 5211
MSS
MSS SP-61
NSF Certified
No
UL Listed
No
UPC
781889263389