8 NUPI B/KIT FA-FLG 7.4-9-11-17.6
8 NUPI B/KIT FA-FLG 7.4-9-11-17.6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60 KSI tensile strength
- 18% elongation
- 69 - 100 Rb hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A307A Grade A
- Coating:
- Zinc Plated
- Grade:
- A;2
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strength Rating:
- 60
- UPC:
- 054374845262
- Weight:
- 3.29 lb