8 in. 150# Neoprene 1/8 in. 316SS Nut, Bolt & Full Face Gasket Kit
Figure NBG-NE-SS 8 in. 150# Neoprene 1/8 in. 316SS Nut, Bolt & Full Face Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 150# full-face neoprene gasket with bolts and nuts
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
- Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
- For ANSI 150# Flanges
- Lengths for Joining Two Flanges*
- Neoprene Gasket
- 304 & 316 Stainless Steel Hardware
- Hardware Finish: Material Finish
- Sizes: 3 in. to 16 in.
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A-307A Grade A
- Application:
- Commercial
- Coating:
- Stainless Steel
- Collection:
- Figure NBG-NE-SS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Flange Kit
- Flange Type:
- Full Face
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Neoprene
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 1/8 in
- UPC:
- 781889282793