24 in. Ductile Iron EPDM Gear Operated Lug Butterfly Valve
800 Series 24 in. Ductile Iron EPDM Gear Operated Lug Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Rated for Bi-directional dead-end service at full rated pressure
- Designed for 125/150 lbs flanges
- Aluminum-bronze disc
- Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
- High strength two-piece stem eliminates taper pins and disc screws from flow path
- Dual PTFE shaft bearings for reduced torque and improved stem alignment
-
Lead Law Compliant
Specifications
- API:
- API 609A, API 598
- Coating:
- Epoxy
- Collection:
- 800 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-61, MSS SP-67
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 230
- Minimum Temperature:
- -22
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 188 psi
- Pressure Class:
- 125#, 150#
- UPC:
- 781889995938
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 24 in
- Valve Type:
- Butterfly Valve